付属品スコップ(1)材質[外装]前面、側面 :ステンレス鋼板(クリアー塗装)/天面 :ステンレス鋼板/後面 :製氷部=ステンレス鋼板(クリアー塗装) 貯氷部=溶融亜鉛メッキ鋼板質量(kg)約244電源三相200V外形寸法(幅W×奥行D×高さH)(mm)1087×741×1924冷却方式【凝縮器】空冷式電気定格【電源】三相200V (50/60Hz) プラグ:接地形3極差込み×2【定格消費電力】1180/1280 W×2【運転電流】4.7/4.4 A×2【始動電流】34.0/31.0 A×2配管口径【製氷部給水口】R1/2×2 【貯氷庫排水口】R3/4 【製氷部排水口】R3/4冷凍サイクル【圧縮機公称出力】全密閉型 1100W×2【冷媒】R404A調節範囲(mm)【台脚】150~180貯氷量(kg)約190 (自然落下時・約180 )製氷能力【周囲温度20℃ 水温15℃】約235/245 kg/日×2【周囲温度30℃ 水温25℃】約190/200 kg/日×2消費水量(m3/日)【周囲温度20℃ 水温15℃】約0.63/0.68【周囲温度30℃ 水温25℃】約0.51/0.54×2放熱量(W)約2258/2404 ×2