付属品スコップ(1)、ドレンキャップ(1)材質[外装]前面、側面 :ステンレス鋼板(クリアー塗装)/天面 :ステンレス鋼板/後面 :溶融亜鉛メッキ鋼板質量(kg)約72電源単相100V外形寸法(幅W×奥行D×高さH)(mm)900×600×800冷却方式【凝縮器】空冷式電気定格【定格消費電力】440/490W / 【運転電流】5.8/5.2A / 【始動電流】約33/30A配管口径【給水口】R1/2 【ユニット排水口】R3/4 【貯氷庫排水口】R3/4冷凍サイクル【圧縮機公称出力】全密閉型 300W【冷媒】R404A調節範囲(mm)【台脚】70~105コンセント接地形2極差込み 15A 125V貯氷量(kg)約68(自然落下時・約45)製氷能力【周囲温度20℃ 水温15℃】約110/120kg/日【周囲温度30℃ 水温25℃】約90/100kg/日消費水量(m3/日)【周囲温度20℃ 水温15℃】約0.14/0.15【周囲温度30℃ 水温25℃】約0.12/0.13放熱量(W)約945/1040