ET形パワージャッキ大阪ジャッキ製作所3日以内出荷
伸び縮み両方向のロック(固定)が機械的にできる構造です。圧油のリーク等による微少変位の影響がありません。ピストンロッドはメッキ付きです。引き力は揚力の約1/2です。ピストンロッドに付着するゴミ除去用ダストシール付。シリンダー外径に取付用のネジを設けています。キャップは標準付属品です。許容横荷重は揚力の1/40です。(500・1000ストローク除く)押引共油圧作動です。複動H(油圧戻り)タイプ
仕様●引力kN(tf):5000(500)●揚力(tf):1000ストローク(mm)1000寸法t(mm)50揚力(kN)10000受圧面積(cm2)1418.62所要油量(mL)142000最低高さ(mm)2020寸法g(mm)240ロッド径(Φmm)300シリンダ外径(Φmm)590シリンダ内径d(Φmm)425カラーネジ径a(mm)M585×6カラーネジの長さj(mm)185ロッドネジ径b(mm)M250×4ロッドネジの長さk(mm)150ポートまでの高さL(mm)260ポートネジmRc1ヘッド径o(Φmm)330ポート間距離(mm)P:1270