用途グラスファイバーをシリコンでコーティングしているため、新品の状態ですとシリコン特有の匂いがすることがありますが、使用していくうちに改善されていきます。また焼きあがったお菓子には匂い移りはしません。気になる場合は、一度食器用洗剤で洗った後に重曹を振りかけて少しおいてからスポンジなどで軽くこすり洗いをしてください。その後再度食器用洗剤で洗って頂くとベタベタしなくなります。重曹&レモン汁を入れたお湯にしばらくつけておくのも効果的です。シルパンの溝に入り込んだ生地などは、食器洗剤を溶かしたお湯に浸けた後にスポンジのやわらかい方でこすると落ちます。それでも落ちない場合は、やわらかめの歯ブラシなどで掻き出すようにするときれいになります。材質シリコン・グラスファイバー外寸(mm)584×385(縁幅20)耐熱温度(℃)250耐冷温度(℃)-40使用後の手入方法ご使用後は洗剤で洗い、水気を拭き取り乾燥させて保管してください。