ジャンボジェル大容量解体可能2液混合常温硬化型シリコンジェルセルパック翌々日出荷
優れた防水性及び高い絶縁耐熱性を有しますパワージェルと同様の目的で大容量ニーズに対応した製品です2510リットルまでの3種類をラインアップ解体可能で、再充填にも対応硬化前は低粘度のため、隙間などへの注入に適する自己消火性です必要な分だけ使い、残りは保管。無駄のない施工環境を実現長期保管可能(5年~10年)※保管環境によります開封後6ヵ月使用可能
その他納入品目:A液+B液適合ハロゲンフリー:YES色透明(経年で乳白色に変化)使用温度(℃)15~30対応解体除去:可能耐熱温度(℃)25~125安全性無毒性可使時間(分)17(23℃)粘度(23℃)(Pa・s[P])1000m使用期間(年)保管条件:周囲0~40/510年(未開封)危険物の類別非危険物絶縁耐力≧12kV/mm