ポータブル濁度センサーOPTEX(オプテックス)12日以内出荷
ポータブルタイプなのでどこでも手軽に濁度を測定できます。また、外光の影響を受けにくい構造になっており、天候や昼夜を問わず、いつでも安定した測定結果を得ることができます。採水しづらい場所でも検出部を測定水に漬けるだけで濁度を測定できます。水を汲んで容器に移す必要がありません。防水防塵構造IP67(JIS保護等級7)をクリアしており、水にぬれても大丈夫。材質は抗菌樹脂を採用しています。主要材料はSUS316Lで耐食性に優れており、検出窓はサファイヤガラスで高い硬度を誇ります。傷や衝撃から検出部を守るゴムカバー付きです。持ち運びに便利な専用ケース付きです。
アズワン品番1-9394-01仕様[保護構造]本体/防浸形(IP67)、検出部/水中形・水深2m以内(IP68)材質[検出部]ステンレス(SUS316L)、[保護用ゴムカバー]シリコン測定範囲[ホルマジン度]0.0~500材質(本体)ABS樹脂(抗菌仕様)・PMMA(アクリル)質量(g)600ケーブル長(m)[検出部]5測定方式透過光方式(近赤外吸光光度法)寸法(幅W×奥行D×高さH)(mm)44×42×160、[検出部]Φ30×116分解能[度]0.1(0.0~99.9)・1(100~500)