仕様微小負荷用(DC30V 0.1A)質量(g)約3保護構造IP40照光方式照光 (内蔵LEDランプ)耐電圧同極端子間、LED端子間(LEDランプを取り付けない状態):AC1000V 50/60Hz 1min/異極端子間、各端子とアース間:AC2000V 50/60Hz 1min端子種別はんだづけ端子保存温度(℃)-25~+65(ただし、氷結、結露のないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-10~+55(ただし、氷結、結露のないこと)接触抵抗(mΩ)100以下(初期値)耐衝撃(耐久)最大500m/s2使用周囲湿度35~85%RH耐振動(誤動作)10~55Hz 複振幅1.5mm(誤動作1ms)耐衝撃(誤動作)最大150m/s2(誤動作1ms以内)最小適合負荷DC5V 1mA電気的耐久性10万回以上感電保護クラスClass ⅡPTI(トラッキング特性)175汚染度(使用環境)3(IEC60947-5-1)動作に必要な力(OF)(N)最大2.45戻りの力(N)RF:最小0.196動作までの動きPT2.5mm全体の動きT.T(参考)約3.5mm順電流(mA)標準値:20、絶対最大値:50逆方向電圧(V)絶対最大値:4胴体形状丸胴形(Φ8mm)