保護構造IP65およびIP67(IEC60529)、IP67G(JIS C0920)出力(補助)PNPまたはNPNトランジスタ1出力(電源線の接続先によってPNPまたはNPNを設定)負荷電流100mA以下、残留電圧2V以下*5*5. インテリジェントタップ接続時は残留電圧3V以下。電源電圧(V)SELV/PELV24DC±20%(リップルp-p10%以下)制御出力PNPまたはNPNトランジスタ2出力(電源線の接続先によってPNPまたはNPNを設定)負荷電流300mA以下、残留電圧2V以下(ケーブル延長による電圧降下を除く)、容量負荷1μF以下、誘導負荷2.2H以下 *1*2*3漏れ電流1mA以下(PNP)、2mA以下(NPN) *4*1. 形F3SG-4SRAについては、2連結時:負荷電流150mA以下、3連結時:負荷電流80mA以下。*2. インテリジェントタップ接続時は残留電圧3V以下*3. 誘導性負荷の値は、制御出力が頻その他の機能直列連結機能連結数:3連結まで総光軸数:255光軸まで安全関連機能インターロック外部リレーモニタ(EDM)プリリセットPSDIフィックスブランキング/フローティングブランキングリデュースドレゾリューションミューティング/オーバーライド相互干渉防止PNP/NPN選択応答時間変更絶縁抵抗(MΩ)20以上(DC500Vメガにて)保護回路出力負荷短絡保護耐衝撃(耐久)Class3M4(IEC TR60721-4-3)/誤動作:加速度15G、パルス時間6ms、X、Y、Z各方向100回(合計600回)[IEC61496-1]耐衝撃(誤動作)加速度15G、パルス時間6ms、X、Y、Z各方向100回(合計600回)[IEC61496-1]動作モード制御出力:入光時ON(受光器が投光信号を受信すると制御出力がON)、補助出力:制御出力情報(出力反転機能:有効)(出荷時設定)(SD Manager 3で選択可能)干渉防止機能(相互)スキャンコードによる光同期:2セット間の相互干渉を防止可能。有線同期:3セット間の相互干渉を防止可能。耐振動Class3M4(IEC TR60721-4-3)テスト機能セルフテスト(電源投入時および通電時)、外部テスト(テスト入力による投光停止機能)出力形式(補助)PNPまたはNPNトランジスタ1出力(電源線の接続先によってPNPまたはNPNを設定)負荷電流100mA以下、残留電圧2V以下*5*5. インテリジェントタップ接続時は残留電圧3V以下。耐電圧(V/min)AC1000(50/60Hz)耐衝撃Class3M4(IEC TR60721-4-3)発光波長(nm)870開口角(°)投光器、受光器とも検出距離3m以上の時±2.5以下光源(発光波長)赤外LED耐電圧(V)AC1000、50/60Hz立ち上がり時間(s)(電源投入後)3以下耐振動(誤動作)(Hz)5~150、複振幅7mm、加速度1G、X、Y、Z各方向10掃引(共振周波数での遅延なし)[IEC61496-1]