ストローク(mm)ロックストロークLTA:最小0.5保護構造IP40照光方式非照光端子の種類はんだづけ端子端子種別はんだづけ端子保存温度(℃)-25~65(ただし、氷結、結露のないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-10~55(ただし、氷結、結露のないこと)取付穴径(Φmm)12安全規格UL(File No. E41515)/CSA(File No. LR45258)/CCC(GB/T14048.5)電気的耐久性10万回以上感電保護クラスClass ⅡPTI(トラッキング特性)175接触形式双断形汚染度(使用環境)3(IEC60947-5-1)動作に必要な力(OF)(N)最大2.45操作部形状正方形戻りの力(N)RF:最小0.29動作までの動きPT最大2.5mm耐電圧(V/min)同極端子間、ランプ端子間(白熱ランプ、LEDランプは取りつけない場合):AC2500 50/60Hz/異極端子、各端子とアース間:AC2000 50/60Hz衝撃(誤動作)(m/s2)最大150(誤動作1ms以内)衝撃(耐久)(m/s2)最大500使用周囲湿度(%RH)35~85振動(誤動作)Hz10~55 複振幅1.5mm(誤動作1ms以内)全体の動きT.T(参考)(mm)約3.5胴体形状丸胴形(Φ12mm)