制御出力負荷電源電圧:DC30V以下、オープンコレクタ出力形、負荷電流:1~3台連結時100mA以下、4台以上連結時20mA以下(残留電圧 負荷電流10mA未満:1V以下負荷電流10~100mA:2V以下)オフ状態電流:0.1mA以下応答時間最速モード(SHS):動作・復帰:各80μs、高速モード(HS):動作・復帰:各250μs、標準モード(Stnd: 動作・復帰:各1ms、ギガパワーモード(GIGA):動作・復帰:各16ms消費電力(mW)[電源電圧24V時]通常モード:1560以下(消費電流 65mA以下)、エコ機能ON:1320以下(消費電流 55mA以下)、エコ機能LO:1440以下(消費電流 60mA以下)感度調整スマートチューニング【2点チューニング/フルオートチューニング/位置決めチューニング/最大感度チューニング/パワーチューニング/パーセントチューニング(-99%~+99%)】またはマニュアル調整表示灯7セグディスプレイ(サブデジタル表示:緑色+メインデジタル表示:白色)、表示方向:通常/反転表示切替可能、OUT表示灯(橙色)、L/D表示灯(橙色)、ST表示灯(青色)、DPC表示灯(緑色)、OUT選択表示灯(橙色)(2出力のみ)