15件中 1~15件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

規格RoHS指令 材質(ハウジング)ABS樹脂 使用周囲温度(℃)-25~+85 シールド効果(電界法)パネル取付:25dB以上(30~900MHz)・基板取付:20dB以上(30~300MHz) 処理(ハウジング)ニッケルめっき
1個
669 税込736
当日出荷
バリエーション一覧へ (12種類の商品があります)

Dサブコネクタのパネル取付に使用します。 おねじ側をパネルに取り付け、六角頭部のめねじ部にジャックスクリューをねじ込むことで、コネクタが固定されます。
使用方法おねじ側をパネルに取り付けます。六角頭部のめねじ部にジャックスクリューをねじ込むことで、コネクタが固定されます。(※ジャックスクリューは、DサブコネクタフードXM2Sに付属しております。また、交換用の、ジャックスクリュー単体(XM2Z-0071、0072、0073)もあります。) 種別固定具3 材質(本体) 表面処理ニッケルメッキ おねじサイズM3.0×0.5
1個
57 税込63
当日出荷
バリエーション一覧へ (3種類の商品があります)


1個
57 税込63
当日出荷
バリエーション一覧へ (3種類の商品があります)

好評のDサブコネクタ組立式フードにケーブル横出しタイプを追加。コネクタ背面スペースが有効に利用できます。ケーブル引出し方向は横方向。メタライズド処理プラスチックフードで効果的なノイズ対策を実現。
材質(ケーブルクランプ)鋼/ニッケルめっき 材質(ロックねじ)黄銅/ニッケルめっき
1個
899 税込989
当日出荷から31日以内出荷
バリエーション一覧へ (6種類の商品があります)

OA機器のインターフェースに最適なDサブコネクタ EMI対策用のシールドコネクタ。 メタライズド処理プラスチックフードを用いることにより効果的なノイズ対策を実現。 金属シェルつき、小型堅牢タイプ。 各種の固定具、アース金具を準備。
材質(ハウジング)ガラス入りPBT樹脂(UL94V-0)/黒色 形状ソケット・ディップL形端子 規格RoHS指令 定格電圧(V)AC300 耐電圧AC1000V、1min(リーク電流1mA以下) 定格電流(A)5 絶縁抵抗(MΩ)103以上(DC500Vにて) 使用周囲温度(℃)-55~+105(低音にて氷結しないこと) 接触抵抗(mΩ)15以下(20mV以下、100mA以下にて) 材質(コンタクト接触部)りん青銅 材質(コンタクト端子部圧接部)りん青銅 処理(コンタクト接触部)ニッケル下地 金めっき 処理(コンタクト端子部圧接部)ニッケル下地 錫めっき 挿抜耐久(回)200
1個
特価
408 税込449
当日出荷から71日以内出荷
バリエーション一覧へ (28種類の商品があります)

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)<br
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112 アズワン品番65-7350-37
1個
7,998 税込8,798
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082 アズワン品番65-7351-98
1個
7,898 税込8,688
7日以内出荷

。9ピンD-SUBコネクタ用カバーです。機械との取り付けネジにインチネジを採用しています。プラスチックに金属めっきをしてありますが見た目だけではなくシールド効果があります。
仕様●ピン数:9ピン●付属ねじ種:インチ●使用温度範囲:-25℃~+85℃●ロックねじ種:インチねじ #4-40UNC●材質/処理:ABS樹脂/ニッケルメッキ●※ ケーブルブッシュ、ケーブルクランプ、シールドテープおよびねじ類は付属しています。●コネクターの相手側との固定ネジはインチです。ミリネジ(M2.6ネジ)の付属したXM2S-0911もあります。 アズワン品番67-0440-75
1個
779 税込857
当日出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124 アズワン品番65-7353-02
1個
6,798 税込7,478
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148 アズワン品番65-7349-57
1個
6,098 税込6,708
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
1個
7,598 税込8,358
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158 アズワン品番65-7351-89
1個
8,898 税込9,788
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154 アズワン品番65-7351-99
1個
7,998 税込8,798
7日以内出荷