用途自動車や自転車のタイヤ・ボール・ビニール製品等の空気入れに定格電圧(V)AC100モーター電圧(V)DC14.4バッテリー容量(Ah)1.5充電時間(分)約70セット内容ハンディエアーポンプ本体 ×1、自転車タイヤ用ノズル ×1、ビニール製品用ノズル ×1、ボール用ノズル ×1、収納袋 ×1質量(kg)0.7(バッテリー含まず)電源(V)14.4コード長さ(m)約1.8定格周波数(Hz)50/60出力電圧(V)DC5、バッテリー:DC14.4出力電流(A)1連続使用時間(分)約15電池リチウムイオン電池バッテリー電圧(V)14.4ホース長さ(mm)500設定圧力(kPa)30~1100