電動マルチナイフコイズミ(小泉成器)(1件のレビュー)当日出荷
充電式で使いやすい、電動マルチナイフです。2枚の刃が交互に動いて、食材をカットできます。形がくずれにくく、スムーズにカットできます。安全ロック機構付き。
用途パンやサンドイッチのカットに。固いバゲットや、ロールケーキ、巻き寿司、お肉などのカットに。付属品ACアダプター、刃収納カバー、取扱説明書(保証書付き)電源(V)AC100・50/60Hz(専用ACアダプター使用)消費電力(W)約9(充電時)本体質量(g)570定格入力電圧(V)DV9本体寸法(mm)奥行50バッテリーリチウムイオン充電池バッテリー電圧(V)7.4本体高さ(mm)65充電時間(時間)約2バッテリー容量(mAh)2000本体幅(mm)440電池使用可能期間約45分