ホスピタルライト山田照明5日以内出荷
手元に確かなあかりを確保し、よりプライベートな感覚で療養生活をおくれることが安らぎにつながります。欲しいところに光が届くアーム式ライトなので患者さまが読書を楽しむだけでなく、医師や看護師の方々の処置にも役立ちます。より使いやすくベッドの上でじゃまにならない、リモコンに対応したモデル。電源電圧100V抜け防止機能付壁付専用クランプ付属:クランプに紛失防止のリモコンストラップ用ホール付(TG-473とストラップの組合せ使用時)赤外線リモコン(TG-473)別売読書灯スイッチ:無段階調光/リモコン:【明】40%、【中】20%、【暗】8%、【消灯】OFF、※リモコンスイッチからは処置灯モードの操作はできません。/処置灯スイッチで瞬時に100%点灯電源:壁から突き出る量を考慮した専用ACアダプター付属
材質/仕上本体:亜鉛ダイキャスト(白色塗装)・アルミダイキャスト(白色塗装)・鋼・樹脂取付方式工事電圧(V)100消費電力(W)6電源ACアダプターアーム長さ(mm)370+370光源LED 6.0W【従来】白熱60W相当色温度(K)3000点灯方式処置灯スイッチ(シェード上面):ON-OFF/読書灯スイッチ(シェード下面):100%~15%エネルギー消費効率(Lm/W)67.8セード寸法(mm)【幅】Φ170【厚さ】52LEDLED一体型LED寿命(時間)40000リモコン別売配光角度(°)19光色電球色調光方式専用リモコン演色指数(Ra)Ra95定格光束(Lm)407