「fisco」の検索結果
特価
本日8月11日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Ex i temperature transducer: converts signals from resistance temperature detectors installed in the Ex area and transmits a 0/4 - 20 mA signal to a load in the safe area。Freely programmable。3-way isolation, SIL, screw connection, standard configur
仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:RTD,ポテンショメータ●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2305
アズワン品番65-8091-96
1個
¥66,980
税込¥73,678
7日以内出荷
。Limit value switch with input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit-value switch Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm
仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2316
アズワン品番65-8091-42
1個
¥61,980
税込¥68,178
7日以内出荷
Limit value switch with Ex i input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit value switch with intrinsically safe input [Ex ia] Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm
仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2315
アズワン品番65-8092-44
1個
¥65,980
税込¥72,578
7日以内出荷
関連キーワード