仕様冷接点補償抵抗:無(シーケンサ付属の抵抗を使用)質量(g)約240ユニット種別ネジ「M4×0.7mm×8mm以上、締付けトルク範囲:78~118N・cm(8~12kgf-cm)」、DINレール「適合DINレール:TH35-7.5Fe、TH35-7.5AL(JIS C 2812に準拠)」絶縁抵抗(MΩ)10以上、その他:AC500V 1分間、10M以上使用温湿度範囲0~55℃、5~95%RH(結露しないこと)保存温湿度範囲-25~75℃、5~95%RH(結露しないこと)設置場所制御盤内標高(m)2000以下端子台端子ネジ(M3普通ネジ7.62mmピッチ)、適合電線、締付けトルク「0.3~2mm2(圧着端子使用時)、50~75N・cm(5.2~7.6kgf-cm)」汚染度(使用環境)2以下雰囲気腐食性ガスがなきこと耐振動断続的な振動がある場合(5~8.4Hz:片振幅 3.5mm、8.4~150Hz:加速度 9.8m/s2、掃引回数:X、Y、Z各方向10回)、連続的な振動がある場合(5~8.4Hz:片振幅 1.75mm、8.4~150Hz:加速度 4.9m/s2)過電圧保護II以下耐衝撃147m/s2、X、Y、Z方向各3回(JIS B 3502、IEC61131-2準拠)絶縁耐圧(V/1分間)AC1000