ペンシリンダシリーズコガネイ10日以内出荷から12日以内出荷
圧縮空気の持つエネルギーを、直線運動や搖動などの具体的な力として実現します。シリンダ径Φ2.5~16 全機種ノン・イオン標準対応。複動・単動形からストローク調整機構付まで全17バリエーション。
作動方式複動片ロッド仕様多位置形センサペンシリンダ種類一般シリンダ使用温度範囲(℃)0~70クッション固定式(ゴムバンパ方式)使用圧力範囲(MPa)0.15~0.7使用流体空気本体形状標準保証耐圧力(MPa)1.05給油不要配管接続口径M5×0.8作動速度範囲(mm/s)50~750ロッド先端ねじ金具なし