用途工事用照明、道路交通の明かりに、非常用備蓄品に。付属品灯具バッグトラスコ品番418-2915材質LED基盤:スチール、アルミ長さ(mm)720幅(mm)720全長(mm)470高さ(mm)1400~2600タイプ反射バルーンタイプ奥行(mm)470、本体:470電源(V)AC100~240消費電力(W)210、100V:210コード長さ(m)5電圧(V)(50/60Hz)100本体寸法(mm)奥行470本体寸法(mm)高さ1400~2600縦(mm)1400~2600横(mm)470寿命球:50000時間光源色昼白色本体寸法(mm)幅720本体高さ(mm)1400~2600外径(mm)720明るさ(Lm)28000本体幅(mm)720照射角度(°)360