4ch温度ロガー佐藤計量器製作所4日以内出荷
4カ所の温度を同時測定できるデータロガーです。K熱電対センサに対応しており、様々なオプションセンサを最大4本まで接続可能です。測定したデータは大きな液晶に表示されます。SDカードに測定値を記録します。4チャンネルそれぞれに独立した上・下限警報の設定が可能です。最高・最低値表示、相対値表示(REL表示)、温度差表示(T1-T2機能)、オフセット機能など多彩な機能を搭載しています。専用解析ソフトウェアを標準付属しています。
付属品SDカード(4GB)×1 専用解析ソフトウェアCD-ROM×1 キャリングケース×1材質ABS樹脂寸法(mm)158×40×106質量(g)約420(電池含む)電源単3電池×4(付属) 専用ACアダプタ(別売)精度(℃)±(0.3%rdg+1) at23±5分解能(℃)0.1(-202.0~999.9 1(それ以外)サンプリング測定:約1秒表示範囲(℃)-202.0~1372温度係数±(0.01%rdg+0.1℃)/℃(18~28℃以外)記録間隔1,2,5,10,15,30秒 1,2,5,10,15,30,60,90分バッテリー寿命約500時間(常温、アルカリ電池仕様、記録間隔1分、バックライトOFF、測定値表示OFFのとき)