用途※取引証明などの用途にはご使用できません。※付属のpH標準液はモニター用です。正確なpH測定にはpH標準液(オプション)の購入をお勧めします。SK-625PH/HONTAIにはセンサーは付属しておりません。付属品pH 標準液(pH4.01、pH6.86、pH10.01)各1個(内容量23mL)/9V電池 1個/ハードケース 1個/取扱説明書 1部材質指示計:ABS測定範囲PH:0.00~14.00pH(PHP-31使用時)/温度:0.0~50.0℃電源9V電池 1個またはACアダプタ(オプション)測定精度PH:±(0.3+1digit)pH (0~2pH)/±(0.1+1digit)pH (2~12pH)/±(0.4+1digit)pH (12~14pH) 温度:±0.5℃(20~30℃)/±0.7℃(20~30℃以外)寸法(幅W×高さH×奥行D)(mm)指示計:約72×182×32分解能PH:0.01pH/温度:0.1℃使用環境0~50℃、80%rh以下(結露なきこと)電池寿命約120時間(マンガン電池使用、連続測定時)