適合FG-20、FG-30種類ヒューズホルダ取付方式パネル取付定格電圧(V)250定格電流(A)10締付トルク0.7N・m以下(ナット)材質(絶縁体)フェノール(UL94V-0)絶縁抵抗(MΩ)DC500V、100以上取得規格UL規格・CSA規格推奨適合工具マイナスドライバー端子金具ハンダ付用端子取付板厚(mm)3.5(MAX)ナット二面幅(mm)16リード線無色(本体)黒適合ヒューズ管サイズ(mm)Φ5.2×20ナット締付トルク(N・m)0.7、0.4(ツマミ)RoHS指令(10物質対応)対応材質(つまみ)P.B.T.(UL94V-0)耐電圧(V/min)AC1500