耐熱が要求される自動車、家庭用器具および一般工業製品の部品に使用可能なペイントスプレー。650℃までの高い耐熱性耐候性耐久性重金属フリー:鉛、カドミウム、クロムフリー
用途適用領域耐熱が要求される排気装置、グリル、オーブン、暖房ボイラーなど多くの部品に塗装可能。説明書下塗りおよび仕上げ用の後処理、クリアニスは必要ありません。乾燥時間:ダストドライ約30分:塗料は+250℃を超える温度で硬化します。ゆっくり過熱してください。スプレー塗布:1回の塗布:約7μm。色ジェットブラックRAL 9005仕様光沢度:光沢、濃度:0.74 g/cm3、AOXフリー、重金属不使用、CFC(燃料ガス)フリー温度(℃)缶の最小処理:20、乾燥時間の条件:20乾燥時間(分)防塵:10保存温度(℃)15~25ノズル丸型時間最小フラッシュオフタイム:5分相対湿度最大60%指触乾燥時間(分)20ベースシリコン樹脂危険等級Ⅱ作業距離(mm)最小/最大:200~250危険物の類別第四類危険物の品名第一石油類危険物の数量0.4L色数9005危険物の性状非水溶性耐用温度(℃)最大:650