パーティクルモニターアズワン106日以内出荷
多点計測、常時モニタリングが可能なエコノミータイプ浮遊せずに落下する粗粒子の個数濃度を4段階LED表示できます。専用ソフトを使用して個数濃度を記録可能です。別売の温湿度センサー(4-3762-11)が接続可能で専用ソフトを使用しての記録が可能です。製造プロセスにおけるコンタミネーション対策、品質向上と不良率低減に効果的です。クリーンルームや製造工程といったコンタミネーション対策を必要とする環境で汚染度の見える化に貢献します。非常にコンパクトで省スペースで設置可能です。
仕様【センサ出力値】5min平均値・300s合計値、【データ更新時間】1s、【温湿度計測機能】○(※評価用ソフトを使用することで数値が表示されます。)、【Reference表示】○(デフォルト:30um以上 ※評価用ソフトで変更は可能です。)寸法(mm)125×76×110電源(V)DC24(ACアダプター付属)測定方式光散乱方式アナログ出力○光源レーザーダイオード通信方式デジタル通信:○(Ethernet、Wi-Fi)、出力通信:警報アラーム出力、RS485、アナログ(電圧)出力、Ethernet通信、Wi-Fi通信単位出力単位:pcs/5min(デフォルト)、pcs/m3、pcs/cf、pcs/L(※変更になる可能性有)使用環境CLass10000~100000 推奨アラーム出力○アズワン品番4-4055-01-20サンプリング方式ファンによる吸引粒子径(μm)検知粒子:5以上、30以上、5/10/20/30/50(※10/20/30/50は参考値)校正証明書一般校正