ICテストクリップサンハヤト10日以内出荷
ICテストクリップ(0.5mmピッチ対応/ショートタイプ/5本入)<br />簡単に狭ピッチICの信号を取り出せる!<br />ショートタイプ(先端長4mm)で、0.5~1.27mmピッチの面実装型ICの端子に直接取り付けできるテストクリップです。導体抵抗値を20mΩ以下に抑えています。ロジックアナライザーのプローブが直接接続できます。赤・黒・白・青・黄の5色カラーで、操作ハンドルが後方にあるので隣のクリップとの誤操作・誤接触がありません。付属のホールドバーとホールドバープレートにより、連ねて使用する際に安定してクリップできます。
適合SOP、QFPパッケージ等:0.5~1.27mmピッチセット内容ホールドバー×1、ホールドバープレート×2、取扱説明書定格電圧AC30V rms、DC60V本体寸法(mm)本体長:25.6、先端パイプ:Φ0.6×4先端長(mm)4パイプ寸法(mm)先端パイプ:Φ0.6×4(ショートタイプ)先端スプリング径(Φμm)150コンタクトピンΦ0.75mm(金メッキ仕上リン青銅ピン、ロジアナソケットに直接接続可)入数(個)5入(赤・黒・白・青・黄×各1)RoHS指令(10物質対応)対応