フィメイルランティPILLAR(旧:日本ピラー工業)6日以内出荷から90日以内出荷
形状フィメイルランティ最高使用圧力(MPa)0.7材質(本体)PTFE最高使用温度(℃)200
フィメイルブランチティPILLAR(旧:日本ピラー工業)6日以内出荷から60日以内出荷
形状フィメイルブランチティ最高使用圧力(MPa)0.7材質(本体)PTFE最高使用温度(℃)200
フィメイルエルボPILLAR(旧:日本ピラー工業)6日以内出荷から60日以内出荷
形状フィメイルエルボ最高使用圧力(MPa)0.7材質(本体)PTFE最高使用温度(℃)200
フィメイルコネクタPILLAR(旧:日本ピラー工業)当日出荷から60日以内出荷
形状フィメイルコネクタ材質(本体)PTFE最高使用温度(℃)200最高使用圧力(MPa)0.7
メイルランティPILLAR(旧:日本ピラー工業)6日以内出荷から60日以内出荷
形状メイルランティ最高使用圧力(MPa)0.7材質(本体)PTFE最高使用温度(℃)200
メイルブランチティPILLAR(旧:日本ピラー工業)6日以内出荷から60日以内出荷
形状メイルブランチティ最高使用圧力(MPa)0.7最高使用温度(℃)200
メイルエルボPILLAR(旧:日本ピラー工業)当日出荷から60日以内出荷
形状メイルエルボ最高使用圧力(MPa)0.7最高使用温度(℃)200
メイルコネクタPILLAR(旧:日本ピラー工業)当日出荷から60日以内出荷
形状メイルコネクタ最高使用圧力(MPa)0.7最高使用温度(℃)200