冷凍式エアドライヤGX5200Dシリーズ (適用コンプレッサ:7.5kW)CKD3日以内出荷から45日以内出荷
圧縮空気中に含まれる「水蒸気」を取り除き、乾燥した圧縮空気にする冷凍式エアドライヤです。消費電力を低減したコンパクトな設計です。エアロスの少ないドレン排出器(ドレントラップ)を採用しています。環境に優しい新冷媒R-410Aを採用しており、オゾン層を破壊しません。オイルフリーエアに対応したステンレス製熱交換器を採用し、熱交換器からの発塵を防止しました。熱交換器内部の冷媒配管(銅管)にはニッケルメッキを施し、耐食性を向上させました。通常点検は操作部の冷媒圧力計と運転ランプにより、運転状態が一目で分かります。高温環境対応能力を向上させ、周囲温度45℃でも運転が可能です。ダストフィルタを標準装備し、コンデンサ清掃の手間を低減します。脱着もきわめて容易です。
用途乾燥した圧縮空気が必要な際に付属品ドレントラップ、ボールバルブ質量(kg)37電圧(V)AC200使用流体圧縮空気塗装色外パネル :クオリティクールホワイト(マンセルNO.5GY7.5/0.5)適合エアコンプレッサ(kw)7.5周囲温度(℃)2~45定格周囲温度(℃)32定格入口空気温度(℃)55冷媒R-410A処理空気量(m3/min)(50/60Hz)定格(ANR):1.22/1.32、定格(圧縮機吸込状態):1.28/1.38出口空気圧力露点(℃)10入口空気温度(℃)5~80空気出入口接続口径R 3/4圧力降下(50/60Hz)(MPa)0.005/0.006RoHS指令(10物質対応)対応入口空気圧力(MPa)0.1~1.0、定格:0.7