CKD11日以内出荷から16日以内出荷
環境性・安全機能・操作性・信頼性のすべてを備えた高性能5ポート弁の大流量タイプです。4G1・2・3Rシリーズの省電力コイルを4G4へ搭載し4G4Rへリニューアルしました。新しいコイルアクチュエータの採用により、消費電力の低減を実現しました。またオプション『低発熱・省電力タイプ』の選択した場合、連続通電が可能です。手動誤作動防止のため、手動装置は保護カバー付きです。異物トラブルの防止のため、給気フィルタを標準装備しています。またオプション選択で、A・Bポートにフィルタの装備も可能です。
用途空圧シリンダの駆動切換用に接続口径【P・R1・R2ポート】Rc1/4種類単体バルブ弁仕様パイロット式 / ソフトスプール弁保護構造防噴流形(IP65相当)最高使用圧力(MPa)0.7使用流体圧縮空気流体温度(℃)5~55最低使用圧力(MPa)0.2耐熱クラスB耐圧力(MPa)1.05手動操作方式ノンロック・ロック共用形給油不要耐衝撃(m/s2)300以下耐振動(m/s2)50以下雰囲気腐食性ガス雰囲気での使用は不可周囲温度(℃)-5~55(凍結なきこと)電線接続方式DIN端子箱(Pg7) EN175301-8037TypeC(旧 DIN43650-C)適合品RoHS指令(10物質対応)対応切替位置数2位置シングル