寸法A(mm)53寸法AA(mm)50以下:53、50を超え200以下:78寸法B(mm)37寸法C(mm)10.5寸法D(mm)24.5寸法DD(mm)8.5寸法EE(mm)Rc1/8寸法F(mm)36寸法G(mm)83寸法H(mm)30寸法HD(mm)8.5寸法HH(mm)M5深さ13寸法I(mm)81寸法JJ(mm)M6深さ12寸法K(mm)54寸法KA(mm)5.2貫通寸法KC(mm)9.5座ぐり深さ5.5寸法MM(mm)10寸法N(mm)18寸法NN(mm)M5貫通寸法O(mm)50以下:0、50を超え200以下:25寸法P(mm)30以下:24、30を超え100以下:44、100を超え200以下:120寸法PA(mm)30以下:29、30を超え100以下:39、100を超え200以下:77寸法PP(mm)17寸法Q(mm)12寸法R(mm)11寸法RD(mm)9.5寸法S(mm)25寸法U(mm)70寸法V(mm)24寸法W(mm)28寸法WW(mm)72寸法X(mm)16-2寸法XA(mm)3寸法XB(mm)3.5寸法Y(mm)10チューブ内径(Φmm)20作動方式復動形接続口径Rc1/8クッションゴムクッション付使用ピストン速度(mm/s)50~500最高使用圧力(MPa)1ねじの種類Rcねじ使用流体圧縮空気保証耐圧力(MPa)1.6最低使用圧力(MPa)0.15給油不要(給油時はタービン油1種ISOVG32を使用)ストローク長さの許容差+2.0mm周囲温度(℃)-10~60(但し、凍結なきこと)許容吸収エネルギー(J)0.157軸受種類すべり軸受