用途空気圧シリンダの位置検出用にプログラマブルコントローラ専用種類無接点配線方式2線式表示1色表示式表示灯赤色LED(ON時点灯)リード線(m)0.3(耐油性ビニルキャブタイヤコード2芯0.2mm2)負荷電流(mA)5~20(負荷電圧:DC10~30V)漏れ電流(mA)1以下周囲温度(℃)-10~+60保護構造IEC規格IP67、JIS C0920(防浸形)、耐油適合シリンダ標準形:CAC4、CKV2、CMA2、CMK2、HCM、JSC3、JSC4、JSG、JSK2、JSM2、LCG、LCR、LCW、LCX、MRG2、MRL2、RCC2、RCS2、RRC、SCA2、SCG、SCM、SCP※3、SCS2、SRM3、SSD、SSD2、SSG、STG、STS/STL、STK、UCA2、UCAC2、ULK、ハンド、チャック