用途土壌酸度、土壌温度、土壌用塩分濃度、土壌水分、照度の簡易測定に。寸法(mm)293×60×37測定範囲土壌塩分濃度(2段階):DENGER、NOR、土壌水分(5段階):DRY+、DRY、NOR、WET、WET+、照度(9段階):LOW-、LOW、LOE+、NOR-、NOR、NOR+、HGH-、HGH、HGH+質量(g)132使用温度範囲(℃)5~40電源単四アルカリ乾電池 3本測定範囲(℃)土壌:5~40(最小表示1℃、精度±1℃)測定範囲(pH)土壌酸度(12段階):3.5~9.0(最小表示 pH0.5、精度 ±pH0.5)測定対象土壌酸度、土壌温度、土壌塩分濃度、土壌水分、照度オートパワーオフ無操作状態で約5分後使用環境湿度(%)5~95(結露のないこと)RoHS指令(10物質対応)対応バックライトオフ:無操作状態で約1分