用途1本で2役をこなす上・下同時散水の潅水チューブ主にイチゴ用として開発した潅水チューブです。製品特性上(噴霧散水)面で定植期の活着促進・不定根の発根促進のための葉水潅水に使用、更に下(水平散水)面はマルチフィルムを敷設した後の潅水に有効です。1本で2役をこなす潅水チューブです。用途イチゴトマト、キュウリ、ピーマン、ナスなど果菜類材質黒色特殊ポリエチレン使用圧力範囲(MPa)0.02~0.04ホース径(Φmm)相当径32機能長尺均一性:80m折径(mm)58散水範囲(m)~1.8適合フィルター推奨80メッシュ以上散水量(L/m・分)~0.59孔径(Φmm)散水孔:(上)0.25(8cm千鳥/片側16cmピッチ)(下)0.35(12cm千鳥/片側24cmピッチ)