寸法A(mm)30(45)寸法C(mm)7寸法D(mm)19寸法E(mm)□70寸法N(mm)10寸法Y(mm)27耐圧力(MPa)20寸法AE(mm)8寸法BT(mm)8.6寸法DE(mm)Φ17.2寸法EERc1/4寸法FB(mm)Φ9寸法FFG1/8寸法FG(mm)Φ14寸法KL(mm)20寸法LF(mm)65寸法LL(mm)55寸法MM(mm)Φ22寸法PL(mm)12寸法PJ(mm)16寸法TV(mm)□52寸法WF(mm)10種類汎用形構造複動形片ロッド機種スイッチセット材質(パッキン)水素化ニトリルゴム支持形式SD形(基本形)シリンダ内径(Φmm)40クッションクッションなし呼び圧力(MPa)10最高許容圧力(MPa)16(使用圧力範囲図参照)最低作動圧力(MPa)0.3速度範囲(m/s)(使用)0.008~0.1使用作動油一般鉱物作動油(その他の作動油をご使用の場合は、作動油との適合表を参照してください。)ねじ公差JIS 6H/6gストローク長さの許容差0~0.8mm