WBGT指数計セットセンセカ(旧デルタオーム)47日以内出荷
WBGT指数計HD32.2は、太陽照射のある屋外と太陽照射のない屋内・屋外におけるWBGT指数(湿球黒球温度)の表示、分析を行うための測定器です。
用途学校や職場、工場等におけるWBGT指数セット内容HD32.2本体、TP3207.2Pt100温度プローブ、TP3276.2Pt100黒球温度プローブ、HP3201.2Pt100自然湿球温度プローブ、ACアダプタ容量データ保存:67600保護等級IP64測定対象WBGT指数インターバル可変:15秒~1時間RoHS指令(10物質対応)対応動作湿度(%RH)0~90、結露なきこと動作温度範囲(℃)-5~50