ピッチ(mm)152.4ピッチインチ系ピッチリンク内幅W(mm)37.1仕様DT材質(本体)スチールタイプリンク単位種類直乗せ搬送チェーンリンク内幅(mm)37.1寸法E(mm)32.5概略質量(kg/m)18ローラ径(Φmm)69.9チェーンNo.RF212Rプレート厚(mm)9.5最小引張強度(kN)208平均引張強度(kN)245チェーン形式汎用大形コンベヤチェーンピン長L1(mm)44.5ピン長L2(mm)51ピン径D(mm)19.1プレート幅H(mm)50.8ローラ形式Rローラ最大許容張力(kN)35