ピッチメートル系ピッチピッチ(mm)125リンク内幅W(mm)30仕様DT材質(本体)スチールタイプリンク単位種類直乗せ搬送チェーンリンク内幅(mm)30寸法F(mm)65寸法E(mm)20寸法e(mm)3寸法Z(mm)7概略質量(kg/m)9ローラ径(Φmm)50.8チェーンNo.RF10125Fプレート厚(mm)6.3最小引張強度(kN)96.1平均引張強度(kN)113チェーン形式汎用大形コンベヤチェーンピン長L1(mm)33ピン長L2(mm)36ピン径D(mm)14.5プレート幅H(mm)38.1ローラ形式Fローラ最大許容張力(kN)16.1