用途スタンダードタイプと同様に測定保持具として利用でき、さらにセンサー類の定位置保持等にも応用できます。仕様使用ベース:CMB-HBM長さ(mm)ベース部取付寸法58幅(mm)ベース部取付寸法50寸法(mm)アリ溝:ダイヤルゲージ取付部6.5全長(mm)アーム部寸法346質量(kg)2高さ(mm)ベース部取付寸法55寸法L1(mm)アーム部寸法193吸着力(N)784(80kgf)寸法L2(mm)アーム部寸法85取付寸法(mm)アーム部寸法M8x1.25寸法L3(mm)アーム部寸法68機構メカロック式取付ねじ穴サイズM8x1.25穴径(mm)ダイヤルゲージ取付部Φ8(Φ6アダプタ付)