AtermHT100LNNECプラットフォームズ(1件のレビュー)当日出荷
ネットワーク機器・通信機器.AtermHT100LN。
使用温度範囲(℃)0~40外形寸法(mm)約130×130×37(突起部除く)アズワン品番65-1891-46伝送速度(Mbps)【LTE】有線LAN接続時:受信最大150Mbps/送信最大50Mbps、USB接続時:受信最大10Mbps/送信最大5Mbps、【無線LANインタフェース】IEEE802.11ac:最大433Mbps、IEEE802.11n:最大150Mbps、IEEE802.11a:最大54Mbps、IEEE802.11g:最大54Mbps、IEEE802.11b:最大11Mbps、【有線LAN】最大1Gbps/最大100Mbps伝送方法LTE、無線LAN、有線LAN周波数(GHz)LTE:Band1(2GHz)/Band19(800MHz)/Band26(800MHz)