LED器具ベッド灯東芝ライテック4日以内出荷から31日以内出荷
LEDベッド灯の特長/高効率、演色性をアップ/メディカルコンソール取付用と壁直付用の2タイプをラインアップ。固有エネルギー消費効率を向上させるとともに、平均演色評価数もRa70からRa83へとアップしました。読書や食事など手元でより自然な色味を再現します。やさしい快適なあかりを提供/従来品とほぼ同等のビーム角で照射方向以外の余分な光を抑え、隣接ベッドへの光漏れを低減、プライベート空間を提供します。照射ムラの小さい配光均斉度を実現/300ルクス以上のあかりで均斉度がアップしているため、照射面の明暗の差が小さくなり、目が疲れにくく読書や手元作業がより快適に。
仕様補助点灯装置:電源ユニット内蔵材質灯具/プラスチック長さ(mm)電源線:約300幅(mm)Φ65色灯具/マイルドホワイト,アーム:白周波数(Hz)50/60定格電圧(V)100定格消費電力(W)1.8(100V)ビームの開き(°)25アーム長さ(mm)約465始動方式LS1光源寿命40000時間(光束維持率70%)入力電流(mA)32(100V)アームフレキシブルタイプ調光方式不可距離照射面:0.05カテゴリーアーム式ベット灯