「t53-d32」の検索結果
エアコン・冷媒機器等のフレア管継手、フレアナット締付け専用の先端差替式トルクレンチです。締付けトルクが、各サイズに設定された標準締付けトルクに達すると、「カチッ」という音と手に軽いショックでお知らせします。フレアナットの締付け不足やオーバートルクによる冷媒漏れを防止します。色付き目盛りでトルクを4段階に設定可能です。スパナヘッドはワンタッチで着脱可能です。検査成績書付きです。
付属品検査成績書/取扱説明書/樹脂ケース
寸法(mm)16(S:17/D:38/T:8/H:22/L:300)/38(S:22/D:53/T:11/H:30/L:315)/55(S:26/D:60/T:13/H:32/L:318)/75(S:29/D:65/T:13/H:33/L:323)
質量(kg)1.85
質量(g)【ヘッド】595
精度(%)【トルク】±4
二面幅(mm)17(16N・m)/22(38N・m)/26(55N・m)/29(75N・m)
トルク(N・m)16/38/55/75
RoHS指令(10物質対応)対応
関連資料(1.07MB)
1本
¥28,980
税込¥31,878
3日以内出荷