エアフィルタTRUSCO(4件のレビュー)当日出荷
遠心分離により圧縮空気中の水分、ゴミを除去します。40ミクロンまでのゴミを除去します。コンパクトなミニタイプです。
用途圧縮空気中の水分(液状)とゴミ等の粒子を除去し、空気の質を高めて、空気圧機器を保護します。最高使用圧力(MPa)1最大流量(L/min)400トラスコ品番254-9581質量(kg)0.2高さ(mm)100管接続口径1/4ねじの種類Rc使用流体空気材質(ボウル)ポリカーボネートろ過度(μm)40設定圧力単位MPaドレンコックマニュアルフィルタドレン排出口ドレンコック付