角度可変無線5ボタン光学式親指トラックボールナカバヤシ5日以内出荷
楽楽操作のトラックボールマウス。本体を動かさなくていいので長時間PC操作が楽になります。机以外の場所で操作できます。角度が変わる(10°)スタンド付き。気分や操作感を変えることができます。進む、戻るボタンを搭載した5ボタン仕様。割当変更ソフトで他の機能へ変更もできます。*1高性能光学式センサー搭載。指先の僅かな動きを正確に伝達します。ボールの動きを感知してポインター速度を変える「おまかせ速度調整」が2モードに進化。固定も選べます。レシーバーは本体底面に収納できます。<ご使用上の注意>*1 割り当て変更ソフト[Digio2 Mouse Setting]はWindows/Macのみ対応しています。電池は正しい向きに入れてください。付属の動作確認用電池は輸送中に残量が減っている場合があります。お手入れについて:ボールの動きが悪くなったら、ボールを取り出し、支持球(白い3つの球)についた汚れを取り除いてください。本体裏の穴から、先端の尖っていない細い棒をさしてボールを取り出してください。センサーには直接触れないでください。
付属品取扱説明書兼保証書、単3アルカリ電池1本(お試し用)、角度可変スタンド、小型マイクロレシーバー(マウス本体に収納可能)(W18xD15xH5mm/2g)質量(g)スタンド非装着:146 スタンド装着:181 (電池、レシーバー含まず)対応OSWindows11、10、8.1、8/macOS10.12以降/ChromeOS/iPadOS・iOS13.4以降/Android8以降 ※ボタンの機能はOSに準じます。※ボタン割当ソフト[Digio2 Mouse Setting]はWindows11、10/macOS10.14以降対応。他OS非対応。コネクタ形状USB(A)形状寸法(幅W×奥行D×高さH)(mm)スタンド非装着:99×129×57/スタンド装着:95×129×69対応機種USBポートが正常に動作するパソコンセンサー光学式(不可視光源)分解能600dpi(固定)/450-1200(自動)/600-1600(自動)切替式使用電源単3アルカリ電池1本保証期間6ヶ月電池寿命連続動作時間 約134時間、電池交換の目安 約287日ボタン数5(4ボタン+ホイールボタン)通信可能距離(m)半径約6-8(使用環境により異なる)電波周波数2.4GHz帯