ドレーゲル46日以内出荷
個人装着用単成分ガス検知警報器です。手のひらサイズで持ちやすく、本体はラバーに覆われているため頑丈で、過酷な環境下でも使用可能です。測定対象ガスを明確な色で識別していることにより、取り違いの危険を防止します。2年使い切りタイプで、Pac 6500より更にコストを抑えることができます。※必要に応じてライセンスを追加して使用期間を延長することも可能です。
用途工場、化学プラント、上下水道、石油・ガス産業、建設現場など、さまざまな産業分野で作業者の安全確保に使用。ポータブル用ガスモニター測定範囲0-100ppm質量(g)113電源専用リチウム電池測定対象気体硫化水素寸法(幅W×高さH×奥行D)(mm)64×84×20保護等級IP68使用湿度範囲相対湿度10~90%(結露無いこと)寿命出荷後2年間※2年間使い切りタイプ(ライセンスで延長も可)使用環境温度(℃)-40~+50防爆構造本質安全防爆構造、国内防爆取得済電池寿命約24ヶ月(1日24時間電源オンで仕様の場合)検知方式拡散警報設定値【A1/A2】5/10ppmRoHS指令(10物質対応)対応