デジタルトルクレンチ(無線対応)KANON(中村製作所)3日以内出荷
無線によるデータ送信が可能です。(Bluetooth[[R上]]無線技術採用)データメモリーが1000データ可能です。表示部にグラフィック有機ELを採用していますので視認性に優れ暗い場所でも明瞭に読み取れます。プリセット、公差を設定すれば、合否判定をLEDで表示します。
用途ねじの締付用に・締め付けたねじの検査用に。付属品ヘッド:1000QCKトラスコ品番114-8645材質本体:STKM全長(mm)1630質量(kg)7.6使用温度範囲(℃)+5~35(結露なきこと)差込角(mm)25.4電源専用リチウムイオン充電池(18650)×1個(付属)精度(%)±1+1digitトルク調整範囲(N・m)100~1000主な用途ネジの締付用測定モードA/ピ-クホ-ルド、B/連続ピ-クホールド、R/連続表示最小目盛(N・m)1