常用トルク(N・m)15許容偏角(°)2最高回転数(min-1[r.p.m])14000許容偏心(mm)0.25材質(本体)A2017質量(g)156種類ディスクタイプ最大軸穴径(mm)22最大トルク(N・m)30慣性モーメント(kg・m2)4.7×10-5ねじ寸法MM4材質(ディスク)SUS304材質(ボルト)SCM435/四三酸化鉄皮膜(黒)静的ねじりばね定数(N・m/rad)6400材質(スペーサ)A2017/アルマイト処理材質(カラー)SUS304軸方向変位(mm)±0.6ねじ締付トルク(N・m)3.5