用途太陽光発電・ガス発電システムなどの主幹ブレーカにご利用下さい。仕様アンペアフレーム:50AF電圧(V)定格不足過:AC120適合規格JIS C 8201-2-2 Ann2、JIS C 8222 Ann2定格電流(A)(基本周囲温度40℃)40保護機能漏電・過負荷・短絡 単3中性線欠相保護兼用相線式1Φ3W高速形定格感度電流(mA)30過電流引出方法完全電磁式端子構造線押え端子 M5定格遮断容量(kA)JIS(Icu)AC100/200:5逆接続内線規程、系統連系型小出力太陽光発電設備などの配線の逆接続可能です。極数・素子数3P3E適合圧着端子R2-5~CB22-5S定格使用電圧(AC V)100/200(単3)外形寸法(横×縦×深さ)(mm)75×98×78動作時間(s)0.1以内定格動作過電圧(V)欠相保護機能:AC135定格過電圧動作時間(秒)0.5以内