仕様【校正定数】入射:C=340(光球)C=250(平板)/反射:K=12.5付属品【標準】ケース、ストラップ、スタートアップガイド、反射防止フィルム、CD-ROM(Data Transfer Software/使用説明書)、保証書測定範囲入射:定常光/EV-2(F2.0、15秒)~EV22.9(F22.9、1/8000秒)・フラッシュ光/F1.0~約F128.9、反射:定常光/EV3(F2.8、1秒)~EV22.9(F22.9、1/8000秒)ビューファインダー(オプション)装着時・フラッシュ光/F2.8~約F128.9ビューファインダー(オプション)装着時(ISO100)質量(g)140(電池含まず)形式フラッシュ光・定常光兼用メーター使用温度範囲(℃)-10~50方式【受光方式】入射/反射光式・入射:首振り/左右・平板/ワンタッチ切換、反射:入射反射切替/着脱切換・ビューファインダー(OP)/5°、フラッシュ光:・積算/◯(∞回)・コードレス・コードイン/◯表示【ISO】3~409600(1/3ステップ)・850、【定常光】絞り(整数項):F0.5~F161・絞り(ステップ):1・1/2・1/3ステップ・絞り(スケール表示):F1.0~F90(1/3ステップ)・シャッター速度(整数項):30分~1/64000秒・1/200・1/400・シャッター速度(ステップ):1・1/2・1/3ステップ・シャッター速度(スケール表示):4~1/2000(1/3ステップ)・フレームレート(f/s)表示:1~1000(47段)・EV値表示:EV-27.9~58.8(0.1ステップ)・ゼロ目(スケール表示)/入射:-3EV~+3EV・反射:-7EV~7EV、【フラッシュ光】絞り(整数項):F0.5~F161・絞り(ステップ):1・1/2・1/3ステップ・シャッター速度表示:30分~1/1000秒・1/75、1/80、1/90、1/100、1/200、1/400・ゼロ目(ドット表示):入射:-3EV~3EV・反射:-7EV~7EV・分離側光表示:0~100%(10%ステップ)寸法(幅W×奥行D×高さH)(mm)57×26×140設定方式ISO:3~409600(1/3ステップ)、850、定常光:・絞り(表示)/F0.5~F161・絞り(ステップ)/1・1/2・1/3ステップ・シャッター速度(表示)/30分~1/64000秒、1/200、1/400・シャッター速度(ステップ)/1・1/2・1/3ステップ・フレームレート(f/s)(表示)/1~1000(47段)※ユーザー設定にて20個追加設定可能、フラッシュ光:・シャッター速度(表示)/30分~1/1000秒 1/75、1/80、1/90、1/100、1/200、1/400・シャッター速度(ステップ)/1・1/2・1/3ステップ使用電池単4形乾電池2本 マンガン、アルカリ照度(Lx)0.63~2000000繰返し精度±0.1EV以内保管温度範囲(℃)-20~60アズワン品番64-5281-33受光素子シリコンフォトダイオード輝度(cd/m2)1.0~980000※ビューファインダー(オプション)装着時