用途ライト部がスライド方式で照射方向を真下や真横に自由に調整できます。シンプル機能の新定番コンセント式センサーライトです。玄関、カーポート、庭や畑、勝手口や通路など色々な場所で活躍します。柱、ポール、鉄面、サッシ、フェンスなど別売パーツを使うことであらゆる場所へ設置が可能です。電源コード(m)約1.8電源電圧(V)AC100(50/60Hz)保護等級IP44センサー感知方式赤外線センサー探知範囲最大140°最遠8m (取り付け高さ2.5m)点灯方式夜:周囲が暗い時のみ点灯検知方式焦電型赤外線センサー設置場所屋内・屋外用時間設定点灯:30秒電球の種類LED