関連キーワード
16件中 1~16件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
859 税込945
7日以内出荷


PIC18F6xK90 / 8xK90 8ビットフラッシュマイクロコントローラ
仕様ファミリー名 = PIC18Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 128 kB最大周波数 = 64MHzRAMサイズ = 1 kB、4 kBUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 2CANチャンネル数 = 0最大イーサネットチャンネル数 = 0mmPIC18F6xK90 / 8xK90 8ビットフラッシュマイクロコントローラ RoHS指令(10物質対応)対応
1セット(160個)
129,800 税込142,780
7日以内出荷

PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mm RoHS指令(10物質対応)対応
1個
329 税込362
5日以内出荷

PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm RoHS指令(10物質対応)対応
1個
699 税込769
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
969 税込1,066
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1 RoHS指令(10物質対応)対応
1個
669 税込736
5日以内出荷

USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
1,398 税込1,538
5日以内出荷

ファミリー名 = Microcontrollers。パッケージタイプ = TQFP。実装タイプ = 表面実装。ピン数 = 44。デバイスコア = 8051。データバス幅 = 8bit。プログラムメモリサイズ = 8 kB。最大周波数 = 20MHz。RAMサイズ = 128 B。USBチャンネル = 0。PWMユニット数 = 0。SPIチャンネル数 = 0。標準動作供給電圧 = 4 → 5.5 V。幅 = 10mm
RoHS指令(10物質対応)対応
1セット(160個)
45,980 税込50,578
7日以内出荷

Microchip ATMEGA162 CMOS 8 ビットマイクロコントローラは、 AVR 拡張 RISC アーキテクチャをベースにしています。16 K バイトのインシステムプログラマブルフラッシュ(読み取り / 書き込み機能付き)、 512 バイト EEPROM 、 1K バイト SRAM 、外部メモリインターフェース、 35 の汎用 I/O ライン、 32 の汎用作業レジスタ、境界スキャン用 JTAG インターフェース、オンチップデバッグサポート及びプログラミング、コンペアモード対応の柔軟なタイマ / カウンタ 4 個を搭載 内部及び外部割り込み、 2 つのシリアルプログラマブル USART 、内部発振器付きプログラマブルウォッチドッグタイマ、 SPI シリアルポート、及び 5 つのソフトウェア選択可能な省電力モード。アイドルモードでは、 SRAM 、タイマ / カウンタ、 SPI ポート、及び割り込みシステムが機能を継続しながら、 CPU が停止します。パワーダウンモードではレジスタの内容が保存されますが、発振器はフリーズし、次の割り込み又はハードウェアリセットが発生するまで、他のすべてのチップ機能は無効になります。省電力モードでは、非同期タイマーが継続して実行されるため、ユーザはデバイスの残りの部分がスリープしている間もタイマーベースを維持できます。スタンバイモードでは、残りのデバイスがスリープ状態のときに水晶 / レゾネータ発振器が動作しています。最大スループット: 16 MIPS @ 16 MHz ソフトウェアセキュリティのためのプログラミングロック オンチップアナログコンパレータ パワーオンリセット及びプログラム可能なブラウンアウト検出 2 つの 8 ビットタイマ / カウンタ、別々のプリスケーラ及び比較モード付き 2 つの 16 ビットタイマ / カウンタ、別々のプリスケーラ、比較モード、キャプチャモード 内蔵較正済み RC 発振器 外部及び内部割り込みソース
仕様ファミリー名 = Microcontrollersパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 16 kB最大周波数 = 20MHzRAMサイズ = 1 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1CANチャンネル数 = 0最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1袋(2個)
1,898 税込2,088
7日以内出荷

ファミリー名 = Microcontrollers。パッケージタイプ = TQFP。実装タイプ = 表面実装。ピン数 = 44。デバイスコア = 8051。データバス幅 = 8bit。プログラムメモリサイズ = 8 kB。最大周波数 = 20MHz。RAMサイズ = 256 B。USBチャンネル = 0。PWMユニット数 = 0。SPIチャンネル数 = 0。CANチャンネル数 = 0。幅 = 10mm。Microchip AT89LP52 8 ビットマイクロコントローラは、 4K / 8 KB のインシステムプログラマブルフラッシュプログラムメモリと 256 バイトのフラッシュデータメモリを搭載しています。2.4 → 5.5 V の電源で動作します。コントローラは、クロックサイクルごとにメモリからシングルバイトをフェッチできる、拡張 CPU コアを中心に構築されています。従来の 8051 アーキテクチャでは、各フェッチに 6 クロックサイクルが必要であり、命令は 12 、 24 、 48 クロックサイクルで実行されます。4K / 8K バイトのインシステムプログラマブルフラッシュプログラムメモリ、 256 バイトのフラッシュデータメモリ、 256 バイトの RAM 、最大 36 の I/O ライン、 3 つの 16 ビットタイマ / カウンタ、プログラム可能なウォッチドッグタイマ、全二重シリアルポート、オンチップ水晶発振器、内蔵 1.8432 MHz 補助発振器を搭載しています。 4 レベル、 6 ベクトル割り込みシステムを備えています。AT89S52 と 100 % ソフトウェア及びタイミング互換 ほぼ完全な Master SPI ポートとして機能したり、 TWI のソフトウェアエミュレーションを改善したりできます AT89S52 と同じ消費電流と周波数で平均 9 倍のスループットを達成するには、互換モードを無効にします クロック周波数を 9 回下げて AT89S52 と同じ速度にしますが、消費電流は 5 倍以上に抑えられます
RoHS指令(10物質対応)対応
1袋(5個)
1,298 税込1,428
7日以内出荷

ファミリー名 = Microcontrollers。パッケージタイプ = TQFP。実装タイプ = 表面実装。ピン数 = 44。デバイスコア = AVR。データバス幅 = 8bit。プログラムメモリサイズ = 8 kB。最大周波数 = 20MHz。RAMサイズ = 4 kB。USBチャンネル = 0。PWMユニット数 = 1。SPIチャンネル数 = 3。USARTチャネルの数 = 2。ADC数 = 8 x 10ビットmm。AVR 拡張 RISC アーキテクチャベースの Microchip ATmega48PA CMOS 8 ビットマイクロコントローラです。1.8 → 5.5 V の電圧範囲で動作します。AVR コアは、豊富な命令セットと 32 の汎用作業レジスタを組み合わせます。64 KB のインシステムプログラマブルフラッシュ、読み取り / 書き込み機能付き、 2 KB EEPROM 、 4 KB SRAM 、 32 個の汎用 I/O ライン、 32 個の汎用作業レジスタ、リアルタイムカウンタ、 3 個のフレキシブルタイマ / カウンタ、比較モード / PWM 、 2 個の USART 、バイト指向の 2 線シリアルインターフェース、 プログラマブルゲインの差動入力段をオプションで備えた 8 チャンネル 10 ビット A/D コンバータ、内蔵発振器付きのプログラマブルウォッチドッグタイマ、 SPI シリアルポート、オンチップデバッグ及びプログラミング用の JTAG ( IEEE R 1149.1 準拠)テストインターフェイス、 6 つのソフトウェアで選択可能な省電力モードを搭載しています。最大スループット: 20 MIPS @ 20 MHz オンチップ 2 サイクルマルチプライヤ ソフトウェアセキュリティのためのプログラミングロック 2 つの 8 ビットタイマ / カウンタ、独立したプリスケーラ及び比較モード付き 16 ビットタイマ / カウンタ x 1 / 2 、プリスケーラ、比較モード、キャプチャモード付き リアルタイムカウンタには、個別の発振器が付属しています マスタ / スレーブSPIシリアルインターフェイス プログラマブルウォッチドッグタイマ(独立したオンチップ発振器を搭載) オンチップアナログコンパレータ ピン変更時の割り込み / ウェイクアップ パワーオンリセット及びプログラマブルブラウンアウト検出 内部較正済み RC 発振器 外部 / 内部の割り込みソース 44 リード TQFP パッケージ
RoHS指令(10物質対応)対応
1袋(2個)
1,998 税込2,198
7日以内出荷

仕様ファミリー名 = Microcontrollersパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = 80C51データバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 20MHzRAMサイズ = 1.25 kBUARTチャンネル数 = 1高さ = 4.4mm RoHS指令(10物質対応)対応
1個
1,698 税込1,868
7日以内出荷

分類 = スタータキット。キット名 = STK500 Kit for AVR 8-bit Microcontrollers。テクノロジー = MCU。デバイスコア = AVR。プロセッサファミリ名 = AVR。プロセッサ品番 = ATmega168PB。プロセッサ種類 = MCU。I/Oポート及び並列モードプログラミング用10線ケーブル x 2、6線ISPケーブル、UART及びDataFlash接続用2線ケーブル x 4、9ピンRS-232ケーブル、DC電源ケーブル、データシート及びソフトウェアを収録したCD、AT90S8515-8PCサンプルマイクロコントローラ. AVR STK500スタータキット. STK500は、Atmel AVRR 8ビットRISC Flashマイクロコントローラのスタータキット及び開発システムです。これを使用することで、コードやプロトタイプを手早く開発できます。コードの記述とデバッグでAVR StudioR統合開発環境(IDE)と通信します。用途には、車載(カーアクセス)、家電(白物)、照明(蛍光灯バラスト)、スマートエネルギー(データ収集装置)、PC周辺機器(大小I/O機器、PCアクセサリ)などがあります。 STK500スタータキットの特長と利点 プログラミング及び制御用にPCとRS-232接続 電源: +10 → +15 V dc 8、20、28、40ピンAVRデバイス用ソケット AVRデバイスのパラレル及びシリアル高電圧プログラミング シリアルによるAVRデバイスのインシステムプログラミング(ISP) 外部ターゲットシステム内のAVRデバイスプログラミング用のインシステムプログラミング 64ピン対応を追加するSTK501拡張モジュールと互換
RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷

PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm RoHS指令(10物質対応)対応
1セット(15個)
12,980 税込14,278
7日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mm RoHS指令(10物質対応)対応
1セット(10個)
7,698 税込8,468
7日以内出荷