制御機器/はんだ・静電気対策用品 :「RILAND」の検索結果

関連キーワード
3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903 アズワン品番65-7302-65
1個
189,800 税込208,780
7日以内出荷

仕様●範囲:Flexi Compact●タイプ:安全コントローラ●併用可能製品:スタンドアロン●電源電圧:24 V●入力数:20●出力数:4●許容入力:0.003 kW●取付方法:DINレール取り付け●寸法:46.2 x 85.5 x 124.7 mm●コード番号:238-5437 アズワン品番65-7356-42
1個
249,800 税込274,780
7日以内出荷

仕様●範囲:Flexi Compact●タイプ:安全コントローラ●併用可能製品:スタンドアロン●電源電圧:24 V●入力数:20●出力数:4●許容入力:0.003 kW●取付方法:DINレール取り付け●接続方式:スプリングクランプ アズワン品番65-7356-43
1個
219,800 税込241,780
7日以内出荷

おすすめ人気ランキング