6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:PET●機械的寿命:1000000Cycles●リリース力:15gf●動作温度範囲:-25 → +150℃●コード番号:515-684 アズワン品番65-7803-14
1個
1,298 税込1,428
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690 アズワン品番65-7824-64
1個
1,098 税込1,208
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779 アズワン品番65-7803-63
1個
1,198 税込1,318
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-735 アズワン品番65-7845-10
1個
989 税込1,088
7日以内出荷

。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:1000000Cycles●定格電圧:125 V ac, 250 V ac●動作温度範囲:-25 → +150℃●コード番号:515-666 アズワン品番65-7803-64
1個
819 税込901
7日以内出荷

。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741 アズワン品番65-7802-41
1個
1,198 税込1,318
7日以内出荷